MINIATURE CIRCUIT

Item #: 208559

Cat #: EDB24025

UPC: 785901311010

to view pricing and more.

Overview

SQD EDB24025 MINIATURE CIRCUIT
Also known as: 785901311010, EDB24025

Specifications

Poles: 2
Volts AC: 277, 480Y
Amps: 25
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 2
Amps: 25
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA