Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 2085960

Cat #: STP28X3MOR

UPC: 074983007264

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Orange, 3m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Orange, 3m.
Also known as: 074983007264, STP28X3MOR

Specifications

Color: Orange
Length: 3 m
Color: Orange
Length: 3 m