4" LED Tunable Smart Downlight Wafer, White

Item #: 2086707

Cat #: WF4C-RD-TUWH-MW-M6

UPC: 194994450634

to view pricing and more.
Documents & Guides
4 In LED Tunable Smart Downlight Wafer: 10.6 Watt, Up to 850 Lumens, Tunable White (2700K-5000K), Dimmable via App Only (Not Compatible With Wall Dimmers), Matte White finish.

Overview

4 In LED Tunable Smart Downlight Wafer: 10.6 Watt, Up to 850 Lumens, Tunable White (2700K-5000K), Dimmable via App Only (Not Compatible With Wall Dimmers), Matte White finish.

The JunoConnect Wafer™ with Tunable White CCT’s is the perfect way to get started with connected home lighting. Once commissioned, it can be controlled through an app or voice commands. Connect the JunoConnect™ directly to any Apple or Android phone using Bluetooth or Zigbee. Commission through the free SmartThings app or Alexa and Google voice assistant apps. Once installed, controlling the lighting from your mobile device is simple and easy to customize lighting from on/off, fine-tuning the color temperatures (2700K to 5000K), dimming to set the mood, and grouping to control an entire area’s lighting at once.

Also known as: 194994450634, WF4C-RD-TUWH-MW-M6

Specifications

Lumens: 850
Volts AC: 120
Color: Matte White
Color Rendering Index (CRI): 90
Diameter: 4 in
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: 10.600
Lumens: 850
Color: Matte White
Diameter: 4 in
Wattage: 10.600
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)