Servo Motor, Low Inertia, 460VAC, Siz 9, Stack 203.2mm, 2000RPM

Item #: 208681

Cat #: MPL-B980D-MJ74AA

UPC: 884951066823

to view pricing and more.
Documents & Guides
Servo Motor, Low-Inertia, Brushless, 460 Volt AC, Frame Size 9, 300 mm, Stack Length 80, 203.2 mm, 2000 RPM, Multi-Turn High-Resolution Encoder (absolute feedback), Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24,Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)

Overview

Servo Motor, Low-Inertia, Brushless, 460 Volt AC, Frame Size 9, 300 mm, Stack Length 80, 203.2 mm, 2000 RPM, Multi-Turn High-Resolution Encoder (absolute feedback), Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24,Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)

Our MP-Series™ Low Inertia (MPL) Servo Motors are high-output brushless motors which use innovative design characteristics to reduce motor size while delivering significantly higher torque. These compact brushless servo motors are designed to meet the demanding requirements of high performance motion systems. This series of servo motors is typically used with the Allen‑Bradley® Kinetix® 2000, Kinetix 6000, Kinetix 7000 and Ultra™ 3000 servo drive families. These motors are available in nine frame sizes.

Also known as: 884951066823, MPL-B980D-MJ74AA

Specifications

Phase: 3
Volts DC: 24
Type: Servo Motor, Low Inertia
Size: 300 mm
Volts AC: 460
Length: 203.200 mm
RPM: 2000
Phase: 3
Type: Servo Motor, Low Inertia
Volts AC: 460
RPM: 2000
Volts DC: 24
Size: 300 mm
Length: 203.200 mm