Seismic 4-Post Open-Frame Rack, 19-inch 45U, Black, Steel

Item #: 2086887

Cat #: E4SDR19FM45U

UPC: 783510142438

to view pricing and more.
Seismic 4-Post Open Frame Rack houses networking equipment in seismic subjected environments. This Seismic 4-Post Open-Frame Rack, E4SDR19FM45U item measures 19-inch 45U inches with a material of Steel colored Black.

Overview

Seismic 4-Post Open Frame Rack houses networking equipment in seismic subjected environments. This Seismic 4-Post Open-Frame Rack, E4SDR19FM45U item measures 19-inch 45U inches with a material of Steel colored Black.

Seismic 4-Post Open Frame Racks combine the mounting security of a cabinet with the accessibility of a rack. Used in communication data center and telecommunication room applications that are subject to seismic activity or vibration, these adjustable-depth racks support deeper, heavier network equipment and can be ganged with standard 2-post or other 4-post racks to expand existing systems.

Also known as: 783510142438, E4SDR19FM45U

Specifications

Color: Black
Material: Steel
Depth: 39.870 in
Width: 26.750 in
Height: 86.020 in
Color: Black
Depth: 39.870 in
Height: 86.020 in
Material: Steel
Width: 26.750 in