![Voltage Indicator, Warning Label, Adhesive Back, for R-3W-KB Voltage Indicator, Warning Label, Adhesive Back, for R-3W-KB](https://rexel-cdn.com/products/image.jpg?i=24E73ABA-1E87-4E8A-88B4-3CA973ADF282&f=420)
Voltage Indicator, Warning Label, Adhesive Back, for R-3W-KB
Item #:
208714
Cat #:
R-3W-KB-L
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Voltage Indicator, Warning Label, Adhesive Back, for R-3W-KB
Overview
Voltage Indicator, Warning Label, Adhesive Back, for R-3W-KB
Also known as: R-3W-KB-L
Specifications
Width: | 3 in |
Type: | Label, Warning, Voltage Indicator |
Mounting: | Surface |
Height: | 2.300 in |
Color: | Yellow |
Width: | 3 in |
Mounting: | Surface |
Color: | Yellow |
Type: | Label, Warning, Voltage Indicator |
Height: | 2.300 in |
Customer Reviews
No reviews for this product
(0)