Softstarter - 72A - 208 - 600VAC, 100 - 250VAC Control, 3PH

Item #: 2087431
Cat #: PSTX72-600-70
UPC:
Sign In or Register to view pricing and more.
PSTX72-690-70 Softstarter For Max 690V Main Voltage & 100 - 250V 50/60Hz Control Supply Voltage IEC Maximum of 72 Amp, 6 Inch Width, 12 Inch Height, 8 Inch Depth

Overview

PSTX72-690-70 Softstarter For Max 690V Main Voltage & 100 - 250V 50/60Hz Control Supply Voltage IEC Maximum of 72 Amp, 6 Inch Width, 12 Inch Height, 8 Inch Depth
The PSTX combines many years of research and product development with extensive knowledge of application specific requirements and needs. The PSTX is our latest advancement in motor control and protection and adds new functionality with increased reliability to any motor starting application.
Also known as: PSTX72-600-70

Specifications

Phase: 3
Volts DC Control: 24
Type: Soft Starter
Amps: 68
Volts AC Control Range: 100 - 250
Phase: 3
Type: Soft Starter
Volts AC Control Range: 100 - 250
Volts DC Control: 24
Amps: 68

Customer Reviews

No reviews for this product
(0)