
15A Industrial Grade Duplex Receptacle, 5-15R, Light Almond
Item #: 208787
Cat #: 5262-ST
UPC: 078477276839
to view pricing and more.
Documents & Guides
Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Light Almond
Overview
Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Light Almond
Leviton's line of Heavy-Duty Industrial Grade Receptacles are available with a number of wiring options and features. These heavy-duty receptacles are engineered for fine appearance and top performance in demanding commercial and institutional applications using a durable, thermoplastic face and impact-resistant construction.
Also known as: 078477276839, 5262-ST
Specifications
| Color: | Light Almond |
| Volts AC: | 120 |
| Amps: | 15 |
| Type: | Self-Grounding |
| NEMA Configuration: | 5-15R |
| Color: | Light Almond |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |
| Volts AC: | 120 |
| Type: | Self-Grounding |