PowerFlex 527 AC Drive, 0.75 kW (1 Hp), 525-600 V AC, 50 Hz/60 Hz, 3

Item #: 2087878

Cat #: 25C-E1P7N104

UPC: 887172530494

to view pricing and more.
Documents & Guides
PowerFlex 527 AC Drive, 0.75 kW (1 Hp), 525-600 V AC, 50 Hz/60 Hz, 3 Phase, 1.7 A, A Frame

Overview

PowerFlex 527 AC Drive, 0.75 kW (1 Hp), 525-600 V AC, 50 Hz/60 Hz, 3 Phase, 1.7 A, A Frame

Highly integrated with Logix programmable automation controllers, PowerFlex® 527 AC drives enhance motor coordination for improved performance. These drives feature dual-port Ethernet / IP and safety. Allen-Bradley® catalog item 25C-E1P7N104 from Rockwell Automation® is a 600 V AC, three-phase PowerFlex 527 AC drive with embedded dual-port Ethernet / IP and integrated safety. It has 1.7 A output current and an A frame. And it is IP20/NEMA open type.

Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.

Also known as: 887172530494, 25C-E1P7N104

Specifications

No Specifications Available