Repaired, Ultra 100, 1000W, Universal Indexing Drive,1PH, 110/240VAC, 15A Peak

Item #: 2087885
Cat #: R1398DDM009XDN/B
UPC: 883809084736
Sign In or Register to view pricing and more.
Documents & Guides
Repaired, Ultra 100, 1000 Watt Universal Indexing Drive, Single Phase, 110/240 Volt AC @ 50/60 Hz, 15 Amp Peak, with DeviceNet

Overview

Repaired, Ultra 100, 1000 Watt Universal Indexing Drive, Single Phase, 110/240 Volt AC @ 50/60 Hz, 15 Amp Peak, with DeviceNet
The ULTRA 100 Series drives are part of a family of universal digital drives. ULTRA 100 Series drives use microcontrollers to digitally manage the current, velocity, and position. All system and application parameters are set in software, which ensures repeatability of all functions and prevents element drift. 
Also known as: 883809084736, R1398DDM009XDN/B

Specifications

Wattage: 1 kW
Amps: 15
Type: Drive, Indexing
Volts AC Range: 110 - 240
Wattage: 1 kW
Type: Drive, Indexing
Amps: 15
Volts AC Range: 110 - 240

Customer Reviews

No reviews for this product
(0)