PowerFlex700S AC Drive, 480 VAC, 3 PH, 5 Amps, 3HP Normal Duty, 2HP

Item #: 2087930

Cat #: 20DD5P0A3EYNAEANE

UPC: 820919676529

Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex700S AC Drive, 480 VAC, 3 PH, 5 Amps, 3HP Normal Duty, 2HP Heavy Duty, IP20 / Type 1, with conformal coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC directive (89/336/EEC), Ethernet/IP - DPI Module, Phase II control, Expanded cassette, Standard (Incremental Encoder), Phase II, No DriveLogix, no embedded comm

Overview

PowerFlex700S AC Drive, 480 VAC, 3 PH, 5 Amps, 3HP Normal Duty, 2HP Heavy Duty, IP20 / Type 1, with conformal coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC directive (89/336/EEC), Ethernet/IP - DPI Module, Phase II control, Expanded cassette, Standard (Incremental Encoder), Phase II, No DriveLogix, no embedded comm

Get optimal integration from Allen-Bradley® PowerFlex® 700S AC drives. These drives offer optimized integration for the most demanding stand-alone, coordinated drive system and drive control applications. Catalog item 20DD5P0A3EYNAEANE is a PowerFlex 700S AC drive from Rockwell Automation®. For full product details, please see the sections below. Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.

Also known as: 820919676529, 20DD5P0A3EYNAEANE

Specifications

Volts AC: 480
Amps: 5
IP/NEMA Rating: NEMA 1, IP20
Horsepower: 3, 2
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP20
Amps: 5
Horsepower: 3, 2