PowerFlex700S AC Drive, 480 VAC, 3 PH, 8 Amps, 5HP Normal Duty, 3HP

Item #: 2087983

Cat #: 20DD8P0A3EYNAEASE

UPC: 820919676666

to view pricing and more.
Documents & Guides
No Documents Available
PowerFlex700S AC Drive, 480 VAC, 3 PH, 8 Amps, 5HP Normal Duty, 3HP Heavy Duty, IP20 / Type 1, with conformal coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC directive (89/336/EEC), Ethernet/IP - DPI Module, Phase II control, Expanded cassette, Safe off, includes second encoder, Phase II, No DriveLogix, no embedded comm

Overview

PowerFlex700S AC Drive, 480 VAC, 3 PH, 8 Amps, 5HP Normal Duty, 3HP Heavy Duty, IP20 / Type 1, with conformal coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC directive (89/336/EEC), Ethernet/IP - DPI Module, Phase II control, Expanded cassette, Safe off, includes second encoder, Phase II, No DriveLogix, no embedded comm

Get optimal integration from Allen-Bradley® PowerFlex® 700S AC drives. These drives offer optimized integration for the most demanding stand-alone, coordinated drive system and drive control applications. Catalog item 20DD8P0A3EYNAEASE is a PowerFlex 700S AC drive from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.

Also known as: 820919676666, 20DD8P0A3EYNAEASE

Specifications

No Specifications Available