A-B 800T-D7 30mm Momentary Push But

Item #: 2088256

Cat #: 800T-D7

UPC: 662073375678

to view pricing and more.
Documents & Guides
ALB 800T-D7 30MM MOMENTARY PU

Overview

ALB 800T-D7 30MM MOMENTARY PU

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-D7 is an 800T 30 mm momentary push button from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073375678, 800T-D7

Specifications

Family / Style: 800T
Type: Pushbutton
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Pushbutton