Ferrule, Insulated, 12 AWG

Item #: 20884

Cat #: F2038

UPC: 786210358376

to view pricing and more.
Documents & Guides
Insulated Ferrule, 12 AWG, .889" Long, Tin Plated Copper, Gray

Overview

Insulated Ferrule, 12 AWG, .889" Long, Tin Plated Copper, Gray

Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210358376, F2038

Specifications

Length: 0.889 in
Material: Copper
Color: Gray
Allowable Gauge Range: 12
Length: 0.889 in
Color: Gray
Material: Copper
Allowable Gauge Range: 12