100W/LED/HP/850/100-277V/EX39

Item #: 2088471

Cat #: S49396

UPC: 045923493966

to view pricing and more.
100 Watt LED HID Replacement; 5000K; Extended Mogul Base; Type B Ballast Bypass; Economy Hi-Pro

Overview

100 Watt LED HID Replacement; 5000K; Extended Mogul Base; Type B Ballast Bypass; Economy Hi-Pro

Satco's S49396 100-watt Hi-Pro LED lamp is an energy efficient lighting solution for large scale lighting applications. Perfect for gymnasiums, factory floors, health clubs, and warehouses, this lamp is designed to deliver clean, efficient LED light. This versatile lamp has a corncob shape and delivers 35,000 hours of natural white light.

Also known as: 045923493966, S49396

Specifications

Material: Polycarbonate, Aluminum
Color Temperature: 5000 (Bright White)
Wattage: 100
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Light Technology: LED
Dimmable: No
Base: Mogul Extended Screw (EX39)
Lumens: 13800
Material: Polycarbonate, Aluminum
Wattage: 100
Volts AC: 100 - 277
Dimmable: No
Lumens: 13800
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Mogul Extended Screw (EX39)