Copper Two-Hole Lug, 45 Degree Standard Barrel, Peep Hole, Max 35kV

Item #: 2088482

Cat #: 54206UF

UPC: 786210165936

to view pricing and more.
Documents & Guides
Copper Two-Hole Lug, 45 Degree Standard Barrel, Peep Hole, Max 35kV, Wire Size #4 AWG, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 29, Die Color Code Gray

Overview

Copper Two-Hole Lug, 45 Degree Standard Barrel, Peep Hole, Max 35kV, Wire Size #4 AWG, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 29, Die Color Code Gray

Our goal is to be the best distributor in the electrical industry. To do this, we want to have the best value proposition for our customers to ensure we deliver outstanding financial performance. Maintain and build strong relationships with our suppliers and equip all of our people with the right tools, training, and support that they need to be successful. With all of this, we also want to remain humble and know when and how we can do better.

Also known as: 786210165936, 54206UF

Specifications

Material: Copper
Color: Gray
Material: Copper
Color: Gray