M12 Black Heated Women's Axis Vest Kit, L

Item #: 2088609

Cat #: 333B-21L

UPC: 045242527274

Sign In or Register to view pricing and more.
Documents & Guides
Heated Women's Axis Vest Kit, Black, Battery: M12 Lithium, Size: Large, Includes: (1) Battery & Charger

Overview

Heated Women's Axis Vest Kit, Black, Battery: M12 Lithium, Size: Large, Includes: (1) Battery & Charger

Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated AXIS™ vests use carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous vests and market competitors. Hybrid construction featuring the new AXIS™ Ripstop polyester provides a lightweight, compressible design that can be used as an outer shell or a mid-layer, and provides wind and water resistance to survive the elements.

Also known as: 045242527274, 333B-21L

Features & Benefits

  • Quick-heat function reaches selected temperature 3X faster
  • One-touch LED controller with (3) heat settings
  • Up to (6) hours of run-time with M12™ REDLITHIUM™ compact battery pack
  • Heating zones: chest & back
  • Washer and dryer safe
  • Wind & water resistant
  • Compressible design makes layering comfortable and easy
  • Reinforced high-wear zones protect from abrasion and tears
  • 100% Polyester insulation keeps heat in, doesn't add bulk

Specifications

Color: Black
Type: Lithium Battery
Size: Large
Color: Black
Size: Large
Type: Lithium Battery