This product has been discontinued.
1
more

M12™ Women's Heated SOFTSHELL Jacket Kit, M
Item #: 2088897
Cat #: 232B-21M
UPC: 045242553037
to view pricing and more.
Documents & Guides
M12™ Women's Heated SOFTSHELL Jacket Kit, Black, One-Touch LED Controller With (3) Heat Settings Per Heat Zone, (2) Outer Zip Pockets, (1) Inner Zip Pocket, (1) Low-Profile Battery Pocket, Size: Medium, Includes: (1) M12™ Women's Heated SOFTSHELL Jacket Only (232-20), (1) M12™ REDLITHIUM™ CP2.0 Battery (48-11-2420), (1) M12™ Battery Holder With 2.1A USB Charger
Overview
M12™ Women's Heated SOFTSHELL Jacket Kit, Black, One-Touch LED Controller With (3) Heat Settings Per Heat Zone, (2) Outer Zip Pockets, (1) Inner Zip Pocket, (1) Low-Profile Battery Pocket, Size: Medium, Includes: (1) M12™ Women's Heated SOFTSHELL Jacket Only (232-20), (1) M12™ REDLITHIUM™ CP2.0 Battery (48-11-2420), (1) M12™ Battery Holder With 2.1A USB Charger
Powered by M12™ REDLITHIUM™ battery technology, the Milwaukee® M12™ heated women’s jacket uses carbon fiber heating elements to create and distribute heat to the back, collar, and front hand pockets. Featuring a quilted softshell design and high-loft insulation, the jacket provides wind and water resistance while trapping heat to provide extended warmth and comfort in cold conditions.
Also known as: 045242553037, 232B-21M
Features & Benefits
- Quick-heat function reaches selected temperature 3X faster
- One-touch LED controller with (3) heat settings per heat zone
- Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
- Heating zones: back, collar, & front pockets
- Washer and dryer safe
- Wind & water Resistant polyester Softshell
- High loft insulation to trap heat.
- Brushed thermal lining
- Thumb-hole cuffs
Specifications
| Color: | Black |
| Type: | Lithium Battery, Heated |
| Size: | Medium |
| Color: | Black |
| Size: | Medium |
| Type: | Lithium Battery, Heated |