8" Wide Jaw Adjustable Wrench

Item #: 2088918

Cat #: 48-22-7508

UPC: 045242356232

to view pricing and more.
Documents & Guides
8" Wide Jaw Adjustable Wrench,

Overview

8" Wide Jaw Adjustable Wrench,

Milwaukee 48-22-7508, 8 in. wide jaw adjustable wrench has been designed from the ground up to offer maximum productivity to the professional user. The 8 in. wide jaw adjustable wrench features a wide jaw design for increased capacity in confined environments as well as a proprietary adjustment screw for jaws that won’t back off. The ergonomic handle form has been designed for maximum comfort and won’t dig into the palms, and is chrome plated for rust protection and maximum tool life. The wrench’s parallel jaw design won’t slip or damage finish surfaces, and a tether-ready handle loop makes the Milwaukee 48-22-7508 perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all adjustable wrenches. The Milwaukee 48-22-7508 includes (1) 48-22-7508 8 in. wide jaw adjustable wrench.

Also known as: 045242356232, 48-22-7508

Features & Benefits

  • Wide-jaw design for increased jaw capacity in confined environments
  • Proprietary adjustment screw - jaws won't back off
  • Parallel jaws won't slip or damage finish surfaces
  • Adjustment screw gears designed for smooth adjustment
  • Ergonomic handle form - maximum comfort, won't dig into the palm
  • Chrome plated for rust protection and durability
  • Laser etched ruler for easy-to-read, accurate size adjustment
  • Tether-ready handle loop

Specifications

Type: Wide, Adjustable Wrench
Length: 8 in
Type: Wide, Adjustable Wrench
Length: 8 in