
35 Ft. Compact Wide Blade Magnetic Tape Measure
Item #: 2088962
Cat #: 48-22-0335
UPC: 045242560332
to view pricing and more.
Documents & Guides
35 Ft. Compact Wide Blade Magnetic Tape Measure, Up to 15' of Reach, Anti-Tear Coating Reinforces the first 6" of the Tape Blade, 2-Sided Printing & Belt Clip
Overview
35 Ft. Compact Wide Blade Magnetic Tape Measure, Up to 15' of Reach, Anti-Tear Coating Reinforces the first 6" of the Tape Blade, 2-Sided Printing & Belt Clip
The MILWAUKEE® 35ft Compact Magnetic Tape Measures have up to 15' of reach* and a magnet that easily attaches to EMT & steel studs. The tape is wear and impact-resistant with nylon blade protection and an additional anti-tear coating on the first 6” of the blade, reducing tape tear. The compact measuring tapes are constructed with a 5-point reinforced frame for impact resistance.
Also known as: 045242560332, 48-22-0335
Features & Benefits
- Up to 15' of reach
- Magnet holds to EMT & steel studs
- Anti-tear coating reinforces the first 6 in. of the tape blade
- Nylon bond blade protection reduces tape tear
- Impact-resistant 5-point reinforced frame
- Finger stop delivers tape retraction control
- 2-Sided printing for easy reading
- Architectural scale
- Wire form belt clip reduces pocket tearing
Specifications
| Length: | 35 ft |
| Type: | Tape Measure |
| Length: | 35 ft |
| Type: | Tape Measure |