Locking Receptacle, 30A, 3PH 250V, L15-30R, 3P4W

Item #: 20890
Cat #: HBL2720
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Locking Receptacle, 30A, 3PH 250V, L15-30R, 3P4W

Overview

Locking Receptacle, 30A, 3PH 250V, L15-30R, 3P4W
Hubbell HUBHBL2720 Twist-Lock® devices feature a high-impact, abuse-resistant nylon face and wire restraint recess for both back and side wiring. All-brass mounting and grounding system provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems. Face color coding by voltage facilitates locating and mating of proper devices.
Also known as: HBL2720

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Color: Black
Amps: 30
Material: Plastic, Stainless Steel
Volts AC: 250
NEMA Configuration: L15-30R
Type: Grounding, Receptacle
Color: Black
Material: Plastic, Stainless Steel
NEMA Configuration: L15-30R
Mounting: Flush
Amps: 30
Volts AC: 250

Customer Reviews

No reviews for this product
(0)