2pc. Vertical E-Track for PACKOUT™ Racking Shelves

Item #: 2089016

Cat #: 48-22-8482

UPC: 045242571864

to view pricing and more.
Documents & Guides
2pc. Vertical E-Track for PACKOUT™ Racking Shelves, 20” Length x 3.5” Width

Overview

2pc. Vertical E-Track for PACKOUT™ Racking Shelves, 20” Length x 3.5” Width

Our Vertical E-Track is for use with PACKOUT™ Racking Shelves and features a powder-coated finish to resist rust and corrosion. Its heavy-duty steel construction is ideal for you to mount in vans, trucks, trailers, and shops and is compatible with all E-track accessories. Each E-Track has five slots for versatility. The MILWAUKEE® PACKOUT™ Modular Storage System is the industry's most durable and versatile storage system.

Also known as: 045242571864, 48-22-8482

Features & Benefits

  • Optimized for PACKOUT™ Racking Shelves (48-22-8481)
  • Compatible with E-Track Accessories
  • Durable Powder Coated Finish
  • Heavy Duty Steel Construction
  • Rust Resistant
  • Includes 2 pcs of E-track
  • 20” Length x 3.5” Width
  • 5 E-track Mounting Slots Per Piece
  • Designed for use in shops, in transit, or on site

Specifications

Length: 20 in
Material: Steel
Length: 20 in
Material: Steel