SAWZALL® Carbide Reciprocating Blade Set (5-Piece)
Item #: 2089020
Cat #: 49-22-5505
UPC: 045242539178
to view pricing and more.
Documents & Guides
SAWZALL® Carbide Demolition Wood and Metal Cutting Reciprocating Saw Blade Set (5-Piece)
Overview
SAWZALL® Carbide Demolition Wood and Metal Cutting Reciprocating Saw Blade Set (5-Piece)
The Milwaukee® 5 pc. Carbide teeth SAWZALL® blade set provides your true demolition blades, equipped with Carbide teeth. Carbide teeth helps deliver 50x longer life than standard bi-metal blades. 25% more Carbide per tooth helps deliver on premium durability compared to competitive Carbide tipped reciprocating saw blades.
Also known as: 045242539178, 49-22-5505
Features & Benefits
- Torch™ with Carbide teeth has 50X life in thick metal
- Ax™ with Carbide teeth has 50X life in nail embedded wood
- 25% More Carbide per tooth for longest life
- Ax™ with Carbide teeth cuts wood, nails, screws, shingles, plaster, Durock, and more
- Ax™ with Carbide teeth has 5 TPI for fast, aggressive cuts
- Carbide teeth for longer life & greater versatility
- 1 in. tall for demolition
- Torch™ with Carbide teeth cuts cast iron, stainless steel, & high strength alloys
- Sharp, consistent Carbide teeth
Specifications
| Type: | Reciprocating Saw Blade |
| Type: | Reciprocating Saw Blade |