M18 Fuel 2Pc Combo Kit + Fuel Sawzall W/ Po

Item #: 2089070

Cat #: 2997-23SPO

UPC: 045242547784

to view pricing and more.
Documents & Guides
Includes 3 Tools: M18 Fuel Hammer Drill, Impact Driver & M18 Fuel Sawzall, M18 Fuel 18V Cordless Tools Are Most Powerful In Their Class, Fully Compatible With The M18 System, Featuring Over 175+ Tools

Overview

Includes 3 Tools: M18 Fuel Hammer Drill, Impact Driver & M18 Fuel Sawzall, M18 Fuel 18V Cordless Tools Are Most Powerful In Their Class, Fully Compatible With The M18 System, Featuring Over 175+ Tools

The Milwaukee 2997-22 two tool cordless Combo kit delivers the most advanced 18 Volt cordless drilling and fastening technology in the industry. This kit features two M18™ FUEL™ 18 Volt lithium-ion brushless cordless tools including a 1/2 in. hammer drill and 1/4 in. impact driver. M18™ FUEL™ is fully compatible with the Milwaukee M18 18 Volt cordless system, featuring over 175+ tools. Included is the M18™ FUEL™ 1/2 in. hammer drill (2804-20) that delivers up to 60% more power, is up to 1.5 in. shorter and is up to 2X faster under heavy load. At 1,200 in-lbs of torque and 6.9 in. in length it has the power for demanding applications and allows access into tight spaces. Also includes is the M18™ FUEL™ 1/4 in. hex impact driver (2853-20) which is the fastest, most compact, and most powerful tool in its class. At 2,000 in-lbs of torque and 4.59 in. it increases user productivity for demanding fasteners and gives users more access to tight spaces. M18™ FUEL™ features the most advanced cordless technology in the industry, a POWERSTATE brushless motor, REDLINK PLUS intelligence and REDLITHIUM battery technology, resulting in longer motor life, longer run time and more power.

Also known as: 045242547784, 2997-23SPO

Features & Benefits

  • Includes 3 tools: M18™ FUEL™ hammer drill, impact driver & M18™ FUEL™ SAWZALL
  • M18™ FUEL™ 18V cordless tools are most powerful in their class
  • Fully compatible with the M18 system, featuring over 175+ tools
  • 2804-20 Hammer drill: POWERSTATE brushless motor delivers up to 60% more power, is the most compact in its class at 6.9 in. in length, and provides up to 2X faster speed under heavy load
  • 2804-20 Hammer drill delivers up to 1,200 in-lbs of torque
  • 2853-20 Impact driver delivers up to 25% more torque with up to 2,000 in-lbs to complete more demanding applications
  • 2853-20 Impact driver: most compact impact driver at 4.59 in. in length providing more access in tight spaces
  • REDLINK PLUS intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18 system

Specifications

Width: 16 in
Height: 9 in
Depth: 6.200 in
Width: 16 in
Depth: 6.200 in
Height: 9 in