M18 FUEL SAWZALL Cordless Reciprocating Saw, Integrated Work Light

Item #: 2089073

Cat #: 2822-20

UPC: 045242559206

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
M18 FUEL SAWZALL Cordless Reciprocating Saw, Integrated Work Light, Keyless Adjustable Shoe and Blade Clamp

Overview

M18 FUEL SAWZALL Cordless Reciprocating Saw, Integrated Work Light, Keyless Adjustable Shoe and Blade Clamp

The MILWAUKEE® M18 FUEL™ SAWZALL® Recip Saw is the next generation of legendary performance and durability, designed for the toughest jobsite applications. The M18 FUEL™ SAWZALL® is the fastest cutting reciprocating saw in its class and leverages a POWERSTATE™ Brushless Motor to provide 3,000 SPM and a 1-1/4" stroke length for faster material removal. REDLINK™ PLUS electronics ensure maximum performance under stress in addition to protection from overloading, overheating, and over-discharging. This M18 FUEL™ SAWZALL® is designed to perform in the most demanding applications and is our most durable cordless reciprocating saw yet. A wear-resistant blade change, anti-corrosion blade clamp, and metal reinforced battery rails provide longer component life and stand up to the toughest jobsite conditions. The M18 FUEL™ SAWZALL® Recip Saw weighs less than the previous generation and features an adjustable shoe, integrated LED light, and a hanging hook for convenient storage on the job. Compatible with ONE-KEY™, this reciprocating saw wirelessly connects to a smartphone to customize, track, and manage the tool’s performance and location. Tool customization allows for connecting and controlling settings such as output speed and trigger ramp up for smoother cut starts. A selectable Cut-Brake feature automatically stops the blade from reciprocating at the end of a cut, reducing the risk of damaging sensitive materials near the cut in most applications.

Also known as: 045242559206, 2822-20

Features & Benefits

  • 1-1/4" Stroke length removes more material with each stroke
  • Customize, Track and Manage tools performance and location
  • Part of the M18™ system, featuring over 200+ tools
  • POWERSTATE™ Brushless Motor: Increased cutting speed and power throught the toughtest a
  • REDLINK™ Plus Intelligence: The most advanced system of cordless power tool electronics; provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Anti-Corrosion Blade Clamp delivers prolonged blade clamp durability with less downtime due to corrosion
  • Wear resistant lever action QUIK-LOK™ Blade Clamp withstands tough conditions and provides fast and easy blade changes
  • Unlimited customization of cut speed and trigger ramp up through the ONE-Key App
  • Easily toggle between 3 custom performance profiles that can be saved to the memory of the tool

Specifications

No Specifications Available