Multi-Functional Neck Gaiter, Gray

Item #: 2089078

Cat #: 423G

UPC: 045242604999

to view pricing and more.
Documents & Guides
Multi-Functional Neck Gaiter, Moisture Wicking Fabric, Anti-Microbial Treatment Prevents Odors & Bacteria Build-Up, UPF 50+ Sun Protection - Blocks 98% of UV Rays, 86% Polyester, 14% Spandex, Washer and Dryer Safe, Gray

Overview

Multi-Functional Neck Gaiter, Moisture Wicking Fabric, Anti-Microbial Treatment Prevents Odors & Bacteria Build-Up, UPF 50+ Sun Protection - Blocks 98% of UV Rays, 86% Polyester, 14% Spandex, Washer and Dryer Safe, Gray

The MILWAUKEE® Gray Multi-Functional Neck Gaiter is designed to be the go-to face, head, and neck protection on the jobsite. These neck gaiters are made from a moisture-wicking, breathable blend of lightweight Polyester and Spandex. The Milwaukee Gaiter keeps users dry and comfortable all day, whether worn as a face covering, headband, neck guard, or any of the adaptable solutions. The breathable neck gaiters blockout harmful UV rays and prevent odor build-up with built-in UPF sun protection and anti-microbial odor resistance.

Also known as: 045242604999, 423G

Features & Benefits

  • Moisture Wicking Fabric Repels Sweat and Water
  • Anti-Microbial Treatment Prevents Odors & Bacteria Build-Up
  • Sun Protection - Blocks Harmful UV Rays
  • 5+ Ways to Wear
  • Adaptable Face Covering Solution
  • Breathable, Comfortable Fabric
  • Washer and Dryer Safe
  • 86% Polyester, 14% Spandex
  • One Size Fits Most

Specifications

Material: Polyester, Spandex
Color: Gray
Material: Polyester, Spandex
Color: Gray