Shoulder Strap

Item #: 2089125

Cat #: 49-16-2722

UPC: 045242538188

to view pricing and more.
Documents & Guides
Milwaukee Shoulder Strap For Use With M18 Fuel

Overview

Milwaukee Shoulder Strap For Use With M18 Fuel

The Milwaukee® shoulder strap is for use with the M18™ FUEL™ string trimmer (2725-20) and the Milwaukee® M18™ FUEL™ power head with QUIK-LOK™ (2825-20). The strap is padded and transfers the weight of the tool to the body, increasing comfort and reducing fatigue during extended use.

Also known as: 045242538188, 49-16-2722

Features & Benefits

  • For use with 2725-20 and 2825-20
  • Transfers weight to user's body
  • Padded for comfort
  • Reduces user fatigue

Specifications

Length: 9 in
Height: 3.250 in
Width: 2.500 in
Length: 9 in
Width: 2.500 in
Height: 3.250 in