HO Strobe, Red, 120VAC

Item #: 208915

Cat #: 125STRHR120A

UPC: 782640050545

to view pricing and more.
Documents & Guides
125 Class High Output Strobe Light in NEMA Type 4X enclosure with panel or conduit mounting.

Overview

125 Class High Output Strobe Light in NEMA Type 4X enclosure with panel or conduit mounting.
Also known as: 782640050545, 125STRHR120A

Specifications

Mounting: Panel, Conduit
Color: Red
Diameter: 3 1/4 in
Volts AC: 120
Height: 3.875 in
Mounting: Panel, Conduit
Diameter: 3 1/4 in
Height: 3.875 in
Color: Red
Volts AC: 120