DAY ID5L32-120 LED DOCK LIGHT 15

Item #: 208939

Cat #: ID5L32-120

UPC: 734340130249

to view pricing and more.
Documents & Guides
Led Dock Light, 15 Watts, 32" Arm, Toggle Switch, 6' Cord And Plug, 120 Volt,

Overview

Led Dock Light, 15 Watts, 32" Arm, Toggle Switch, 6' Cord And Plug, 120 Volt,
Also known as: 734340130249, ID5L32-120

Specifications

Volts AC: 120
Wattage: 15
Length: 32 in
Light Technology: LED
Color: Yellow
Volts AC: 120
Length: 32 in
Color: Yellow
Wattage: 15
Light Technology: LED