This product may not be available in all locations.

Drive, 480VAC, 3PH, 34A, 25HP/ND, 20HP/HD, NEMA 1 Front X 4X/12 Rear
Item #: 208974
Cat #: 20AD034F0AYNANC0
UPC: 820919250200
to view pricing and more.
Documents & Guides
Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 34 Amps, 25 Horse Power Normal Duty, 20 Horse Power Heavy Duty, Flanged Mount, Front IP20, NEMA Type 1, Rear, NEMA Type 4X/12 (Indoor / Outdoor), with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback
Overview
Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 34 Amps, 25 Horse Power Normal Duty, 20 Horse Power Heavy Duty, Flanged Mount, Front IP20, NEMA Type 1, Rear, NEMA Type 4X/12 (Indoor / Outdoor), with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback
PowerFlex70 AC Drive, 480 VAC, 3 PH, 34 Amps, 25 HP Normal Duty, 20 HP Heavy Duty,Flanged Mount - Front IP20, NEMA Type 1; Rear = NEMA Type 4X/12 (Indoor / Outdoor), with conformal coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback
Also known as: 820919250200, 20AD034F0AYNANC0
Specifications
| Phase: | 3 |
| Volts AC: | 480 |
| Amps: | 34 |
| Horsepower: | 25, 20 |
| Type: | AC, Drive |
| IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 12 |
| Phase: | 3 |
| Amps: | 34 |
| Type: | AC, Drive |
| Volts AC: | 480 |
| Horsepower: | 25, 20 |
| IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 12 |