Pre-Masking Tape, 24" X 100 YD, 5 mm Thick, Clear

Item #: 2090161

Cat #: 7010393346

UPC: 051128807675

to view pricing and more.
Pre-Masking Tape, 24 Inch X 100 Yard, 5 mm Thick, Low Tack Adhesive, Clear With Paper Backing, 3 Inch Diameter Inner Core

Overview

Pre-Masking Tape, 24 Inch X 100 Yard, 5 mm Thick, Low Tack Adhesive, Clear With Paper Backing, 3 Inch Diameter Inner Core

This low tack application tape is specially formulated to ease the application of large graphics to substrates. When graphics are printed using 3M™ Screen Printing Ink Series 9700UV, this application tape is the ideal choice.

Also known as: 051128807675, 7010393346

Specifications

Color: Clear
Material: Paper
Width: 24 in
Length: 100 yd
Color: Clear
Width: 24 in
Material: Paper
Length: 100 yd