General Purpose Masking Tape, 24mm x 55m, Paper, Tan

Item #: 2090186

Cat #: 201+24MMX55M

UPC: 051115647406

to view pricing and more.
Documents & Guides
General Purpose Masking Tape, 24mm x 55m, Paper Liner, Rubber Adhesive, Tan, 36 Roll/Case

Overview

General Purpose Masking Tape, 24mm x 55m, Paper Liner, Rubber Adhesive, Tan, 36 Roll/Case

We designed 3M™ general use masking tape 201+ to be a go to tape that holds strongly in settings where surface temperatures can reach up to 200 deg F/93 deg C. This light tan crepe paper tape has a low unwind and sticks to many surfaces, making it an ideal everyday-use tape. Using our proprietary solvent free adhesive, the tape sticks instantly to most surfaces including metal, rubber, glass, wood and plastic while removing cleanly in one piece.

Also known as: 051115647406, 201+24MMX55M

Specifications

Width: 24 mm
Length: 55 m
Color: Tan
Width: 24 mm
Color: Tan
Length: 55 m