Painters Masking Tape, Delicate Surface, 0.940" x 60yd, Paper

Item #: 2090280

Cat #: 2080-24EC

UPC: 051131797482

to view pricing and more.
Documents & Guides
Painters Masking Tape, Delicate Surface, 0.940 Inch x 60 Yards, Acrylic Adhesive, Flat Paper Backing

Overview

Painters Masking Tape, Delicate Surface, 0.940 Inch x 60 Yards, Acrylic Adhesive, Flat Paper Backing

Scotch® Delicate Surface Painter’s Tape is great for surfaces that require a little extra care such as wood floors, wallpaper, cabinets, painted drywall, and freshly painted walls (painted at least 24 hours ago). This delicate surface tape with gentle adhesive can stay on interior surfaces for up to 60 days and then removes easily without leaving any sticky residue behind. This tape features Edge-Lock™ Technology that seals out paint to deliver sharp paint lines and clean removal for your more sensitive projects, including accent walls, decorative stripes, and patterns.

Also known as: 051131797482, 2080-24EC

Specifications

Material: Paper, Polyethylene
Length: 60 yd
Width: 0.940 in
Color: Purple
Material: Paper, Polyethylene
Width: 0.940 in
Length: 60 yd
Color: Purple