Fuse Holders

Item #: 209030

Cat #: 6F200A3BE

UPC: 784337106252

to view pricing and more.
Documents & Guides
Reinforced Class H&k Fuse Holder

Overview

Reinforced Class H&k Fuse Holder
Also known as: 784337106252, 6F200A3BE

Specifications

Amps: 200
Poles: 3
Mounting: Surface
Diameter: 1.750 in
Class: R, H
Volts AC: 600
Length: 9.625 in
Allowable Gauge Range: 6 - 250
Interrupt Rating AC: 10 kA
Material: Theromset Polyester
Amps: 200
Mounting: Surface
Class: R, H
Length: 9.625 in
Interrupt Rating AC: 10 kA
Poles: 3
Diameter: 1.750 in
Volts AC: 600
Allowable Gauge Range: 6 - 250
Material: Theromset Polyester