3
more

General Purpose Masking Tape, 55 M L x 24 MM W, 4.7 mil , Natural
Item #: 2090302
Cat #: 203-BEIGE-24MMX55M
UPC: 048011584522
to view pricing and more.
Documents & Guides
General Purpose Masking Tape, 55 M L x 24 MM W, 4.7 mil, Natural Rubber Adhesive, Crepe Paper Backing
Overview
General Purpose Masking Tape, 55 M L x 24 MM W, 4.7 mil, Natural Rubber Adhesive, Crepe Paper Backing
3M™ general purpose masking tape 203 is a pressure sensitive tape designed with a natural rubber adhesive and a crepe paper backing. This design allows for instant stick and reliable holding, making our general purpose masking tape 203 an excellent solution for most general purpose and entry level paint applications. 3M™ general purpose masking tape 203 was designed to provide instant adhesion to a variety of surfaces. Its moderate adhesion supplies adequate holding power and helps resist lifting or curling.
Also known as: 048011584522, 203-BEIGE-24MMX55M
Specifications
| Width: | 24 mm |
| Length: | 55 m |
| Color: | Beige |
| Width: | 24 mm |
| Color: | Beige |
| Length: | 55 m |