
Commercial Grade Vinyl Tape, 3" x 36 Yd, 5 mil Rubber Adhesive, Blue
Item #: 2090328
Cat #: 764-BLUE
UPC: 051115641107
to view pricing and more.
Documents & Guides
No Documents Available
Commercial Grade Vinyl Tape, 3" x 36 Yd, 5 mil Rubber Adhesive, Blue
Overview
Commercial Grade Vinyl Tape, 3" x 36 Yd, 5 mil Rubber Adhesive, Blue
3M™ general purpose commercial grade vinyl tape 764 is an economical vinyl tape option for color coding, bundling and safety marking applications. We've designed this tape to resist wear, weathering and light abrasion while providing good instant adhesion to many surfaces. It is available in an array of distinctive colors, as well as transparent. The rubber adhesive offers quick stick and good holding strength on many substrates.
Also known as: 051115641107, 764-BLUE
Specifications
| Width: | 3 in |
| Color: | Blue |
| Length: | 36 yd, 108 ft |
| Material: | Vinyl, PVC |
| Type: | Commercial / Spec Grade |
| Product Thickness: | 5 mil |
| Family / Style: | 3M™ 764 Series |
| Width: | 3 in |
| Length: | 36 yd, 108 ft |
| Type: | Commercial / Spec Grade |
| Family / Style: | 3M™ 764 Series |
| Color: | Blue |
| Material: | Vinyl, PVC |
| Product Thickness: | 5 mil |