MD Enclosure, N12, 72x78x18

Item #: 209045

Cat #: AMOD727718FTCLP

UPC: 783510136352

to view pricing and more.
Documents & Guides
Modular Disconnect Enclosure, NEMA Type 12, Slave, Without Panel, Two-Door (Both Sides Open), Material: Steel, Dimensions: 72.12" x 78" x 18.12"

Overview

Modular Disconnect Enclosure, NEMA Type 12, Slave, Without Panel, Two-Door (Both Sides Open), Material: Steel, Dimensions: 72.12" x 78" x 18.12"

Modular disconnect enclosures provide configuration flexibility and versatility. One- and two-door models can be bolted together in any configuration. Slave enclosures can be added or removed as required.

Also known as: 783510136352, AMOD727718FTCLP

Specifications

Width: 78 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 72.120 in
Depth: 18.120 in
Width: 78 in
Material: Steel
Depth: 18.120 in
IP/NEMA Rating: IP65, NEMA 12
Height: 72.120 in