B&d Dw5704 1/2 X 11 X 16in 2 Cutter

Item #: 2090670

Cat #: DW5704

UPC: 028874057043

to view pricing and more.
Documents & Guides
No Documents Available
Diameter: 1/2in, Effective Length: 11in, Tip Type: Rock Carbide

Overview

Diameter: 1/2in, Effective Length: 11in, Tip Type: Rock Carbide

The DEWALT® 1/2 In. x 11 In. x 16 In. 2 cutter spline shank rotary hammer bit has been tested on real world jobsites to ensure that it holds up and performs well under tough conditions. The rock carbide tip maximizes carbide surface contact, and a hardened core reduces breakage, so you can work confidently knowing that this hammer bit is built to last. With a U-flute design that cleans out debris and an open head to channel dust into the flutes, drilling is fast, clean, and efficient even on repetitive drilling jobs. With tools that meet your standards, DEWALT® has your back.

Also known as: 028874057043, DW5704

Features & Benefits

  • Rock carbide tip maximizes carbide surface contact for longer bit life
  • U-flute cleans debris out for fast, efficient drilling
  • Open head design channels dust into flutes for quicker drilling
  • For use with all brands of spline rotary hammers

Specifications

No Specifications Available