Flap Disc, Diameter: 6", Arbor Size: 7/8", Grit Size: 60

Item #: 2090678

Cat #: DW8381

UPC: 885911097574

to view pricing and more.
Documents & Guides
Type 29 Flap Disc, Diameter: 6", Arbor Size: 7/8", Grit Size: 60, Max RPM: 10100, Grain: Zirconia

Overview

Type 29 Flap Disc, Diameter: 6", Arbor Size: 7/8", Grit Size: 60, Max RPM: 10100, Grain: Zirconia

Designed for grinding angles of 20-25 degrees, DEWALT Type 29 HP Flap Discs quickly remove material with aggressive grinding action. Featuring zirconia grit, which removes material 3 times fast than fiber resin metal sanding discs, each disc is packed with a premium abrasive cloth that lasts 15 times long than fiber resin metal sanding discs.

Also known as: 885911097574, DW8381

Specifications

Type: Flap Disc
Material: Fiberglass, Zirconia
Diameter: 6 in
Type: Flap Disc
Diameter: 6 in
Material: Fiberglass, Zirconia