
FLEXVOLT 60V MAX Chainsaw/Handheld Blower Combo Kit
Item #: 2090686
Cat #: DCKO667X1
UPC: 885911569408
to view pricing and more.
Documents & Guides
No Documents Available
FLEXVOLT 60V MAX Chainsaw/Handheld Blower Combo Kit
Overview
FLEXVOLT 60V MAX Chainsaw/Handheld Blower Combo Kit
DEWALT 60 V MAX* chainsaw/blower Combo kit.
Also known as: 885911569408, DCKO667X1
Features & Benefits
- Blower: Powers through debris with up to 423 CFM of air volume at 129 MPH
- Blower: high-efficiency brushless motor maximizes runtime and motor life
- Blower: lightweight and ergonomic design maximizes control and minimizes stress on the forearm
- Blower: flat concentrator nozzle increases air speeds to 175 mph to power through stubborn debris
- Chainsaw: low-kickback 16 in. Oregon® bar and chain for construction and outdoor cutting applications
- Chainsaw: auto-oiling for continuous chain lubrication with quarter-turn oil cap for quick oil refills
- Chainsaw: up to 70 cuts per charge** on a 6 in. x 6 in. pressure treated pine wood beam
- Chainsaw: chain brake for kick back protection
- Chainsaw: tool-free chain tensioning and bar tightening knob for proper bar clamping force
Specifications
No Specifications Available