
Cordless Connector, 20 V, Plastic, 2.2 IN L Dimensions
Item #: 2090729
Cat #: DCE040
UPC: 885911492812
to view pricing and more.
Documents & Guides
No Documents Available
Cordless Connector, 20 V, Plastic, 2.2 IN L Dimensions
Overview
Cordless Connector, 20 V, Plastic, 2.2 IN L Dimensions
Track your DEWALT 20 V MAX cordless tools with the tool connect™ connector. The DCE040 connector permanently attaches onto the foot of the tool to prevent removal. Simply slide the connector onto the tool foot and then slide the battery onto the connector. The ultra-slim design does not interfere with the tool's ease of use and adds virtually no additional weight.
Also known as: 885911492812, DCE040
Features & Benefits
- Connect your existing DEWALT 20V MAX tools
- Last seen feature helps reduce wasted time and money by providing the street address of where your connected tool was last in range of your tool connect™-enabled device
- Easily and quickly assign tools to jobsites and users on the tool connect™ inventory manager web portal increasing accountability and reducing lost tools
- Set "disable when out of range" alerts to help deter unauthorized use or theft
- Internal rechargeable coin cell battery
- Blue LED indicator light that indicates pair mode and easily identifies the connector, so you know which one you're viewing in the app
- The rechargeable internal coin cell battery will charge once a 20 V MAX battery is inserted into the connector
- Can disable the tool if it is out of range of a device with the tool connect and reg; app, helping to deter theft
Specifications
No Specifications Available