5" Single Speed Random Orbit Sander, Hook & Loop

Item #: 2090747

Cat #: DWE6421

UPC: 885911349277

to view pricing and more.
Documents & Guides
5-Inch Single Speed Random Orbit Sander, 3-Amp Motor, Speed: 12,000 OPM, Orbit Diameter: 3/32-Inch, Paper Size: 5-Inch Hook & Loop, Separate Counterweight To Reduce Vibration, Rubber Overmold Grip Improves Ergonomics, One-Handed Locking Dust Bag Attaches to DWV010/DWV012 Dust Collectors

Overview

5-Inch Single Speed Random Orbit Sander, 3-Amp Motor, Speed: 12,000 OPM, Orbit Diameter: 3/32-Inch, Paper Size: 5-Inch Hook & Loop, Separate Counterweight To Reduce Vibration, Rubber Overmold Grip Improves Ergonomics, One-Handed Locking Dust Bag Attaches to DWV010/DWV012 Dust Collectors

The DWE6421 5" Single Speed Random Orbit Sander with hook & loop pad has a 3 amp motor that delivers 12,000 OPM. The separate counterweight reduces vibration and along with the rubber overmold grip provides comfortable sanding. A shorter design allows users to get closer to the work surface and the one-handed locking dust bag attaches securely to the sander to aid in dust collection or the user can attach the sander directly to the DWV010 or DWV012 dust collectors.

Also known as: 885911349277, DWE6421

Specifications

Size: 5 in
Diameter: 3/32 in
Amps: 3
Size: 5 in
Amps: 3
Diameter: 3/32 in