DEW DCS334P1

Item #: 2090755

Cat #: DCS334P1

UPC: 885911531764

to view pricing and more.
Documents & Guides
No Documents Available

Overview

DEW DCS334P1

This 20V MAX XR® cordless jig saw kit comes with a 5 Ah battery, giving you the power and extreme runtime you need to work all day. A variable speed trigger and dial provide total speed control up to 3,200 spm for ultimate cutting versatility. 4-position orbital action allows additional adjustments to optimize cut quality and speed for the material you're cutting. A bright LED light makes it easy to follow cut lines in shadows and when lighting is low. The updated all-metal, lever-action keyless blade clamp is designed for quick and easy blade changes. The keyless shoe bevel adjusts easily with detents at 0°, 15°, 30°, and a positive stop at 45°. A removable shoe cover helps protect work surface from scratches, and an integrated dust blower helps remove dust and debris from your line of sight while cutting.

Also known as: 885911531764, DCS334P1

Features & Benefits

  • Brushless motor delivers efficient performance for longer runtime (vs DCS331 jig saw)
  • Compact size for easy grip and maximum control
  • Bright LED light helps to illuminate dimly lit work surfaces
  • Variable speed trigger and dial provide precise speed control
  • All-metal, lever-action keyless blade change allows for quick and easy T-shank blade changes
  • Integrated dust blower helps clear line of sight while cutting
  • 4-position orbital action provides control of cut quality and speed
  • All-metal, keyless shoe bevel with detents at 0°, 15°, 30°, and a positive stop at 45° for easy adjustment
  • No-mar shoe cover to help protect work surface from scratches

Specifications

No Specifications Available