This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
Ideal; Compression Connector; Rca; Conductor Range: 029 - 042 In, 20 - 18 Awg Center Solid Conductor; Material: Brass; Finish: Nickel-plated; Nominal Impedance:75 Ohm; Coaxial Cable Type: Rg-59; Bandwidth: 3 Ghz; Dielectric Diameter: 0.142- 0.150 In; Overall Jacket Diameter: 0.230 - 0.270 In
Overview
Ideal; Compression Connector; Rca; Conductor Range: 029 - 042 In, 20 - 18 Awg Center Solid Conductor; Material: Brass; Finish: Nickel-plated; Nominal Impedance:75 Ohm; Coaxial Cable Type: Rg-59; Bandwidth: 3 Ghz; Dielectric Diameter: 0.142- 0.150 In; Overall Jacket Diameter: 0.230 - 0.270 In
Also known as: 783250895724, 89-572
Specifications
No Specifications Available