Concrete Anchor Screw, 5/8" x 6"

Item #: 2090822

Cat #: PFM1411640

UPC: 075352305110

to view pricing and more.
Documents & Guides
Concrete Anchor Screw, Hex Head, Anchor Size: 5/8 Inch x 6 Inch, Zinc Plated

Overview

Concrete Anchor Screw, Hex Head, Anchor Size: 5/8 Inch x 6 Inch, Zinc Plated
Also known as: 075352305110, PFM1411640

Specifications

Diameter: 5/8 in
Length: 6 in
Material: Steel
Finish: Zinc Plated
Diameter: 5/8 in
Material: Steel
Length: 6 in
Finish: Zinc Plated