
4-1/2" (115mm) - 5" (125mm) Paddle Switch Grinder
Item #: 2090878
Cat #: DWE43114
UPC: 885911471510
to view pricing and more.
Documents & Guides
4-1/2" (115mm) - 5" (125mm) High Performance Paddle Switch Grinder, Includes: Grinder, Side Handle, Inner and Outer Flange & 5" Type 27 Guard
Overview
4-1/2" (115mm) - 5" (125mm) High Performance Paddle Switch Grinder, Includes: Grinder, Side Handle, Inner and Outer Flange & 5" Type 27 Guard
The DWE43114 4-1/2 In.(115 mm)/5 In.(125 mm) high performance cut-off/grinder with e-clutch shuts the grinder off when a wheel pinch or wheel stall occurs, extending the life of the gears and motor. Dust ejection system technology clears dust and debris for extra protection. Power tool shuts off before overheating with power-off advanced overload protection.
Also known as: 885911471510, DWE43114
Features & Benefits
- E-clutch activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor
- 11,000 RPM rating
- 13 Amp motor
- Dust ejection system provides durability by ejecting damaging dust and debris particles that enter through the air intake vents
- Power Loss Reset prevents accidental restarts following a power disruption when the tool is left in the on position
Specifications
| Type: | Grinder, Corded |
| Type: | Grinder, Corded |