6" (150mm) Paddle Switch Grinder, No Lock-On

Item #: 2090912

Cat #: DWE43144N

UPC: 885911471701

to view pricing and more.
Documents & Guides
6" (150mm) High Performance Paddle Switch Grinder, With No Lock-On, Includes: Grinder, Side Handle, Inner and Outer Flange, 6" Type 27 Guard & 6" Type 1 Guard

Overview

6" (150mm) High Performance Paddle Switch Grinder, With No Lock-On, Includes: Grinder, Side Handle, Inner and Outer Flange, 6" Type 27 Guard & 6" Type 1 Guard

The DWE43144N 6"(150mm) High Performance Cut-Off/Grinder with E-Clutch® shuts the grinder off when a wheel pinch or wheel stall occurs, extending the life of the gears and motor. Dust Ejection System™ technology clears dust and debris for extra protection. Power tool shuts off before overheating with Power-Off®Advanced Overload Protection.

Also known as: 885911471701, DWE43144N

Specifications

Type: Grinder, Corded
Type: Grinder, Corded