Concrete Anchor Screw, 3/4" x 5"

Item #: 2090922

Cat #: PFM1411760

UPC: 075352305158

to view pricing and more.
Documents & Guides
Concrete Anchor Screw, Hex Head, Anchor Size: 3/4 Inch x 5 Inch, Zinc Plated

Overview

Concrete Anchor Screw, Hex Head, Anchor Size: 3/4 Inch x 5 Inch, Zinc Plated
Also known as: 075352305158, PFM1411760

Specifications

Diameter: 3/4 in
Material: Steel
Length: 5 in
Finish: Zinc Plated
Diameter: 3/4 in
Length: 5 in
Material: Steel
Finish: Zinc Plated