
to view pricing and more.
Documents & Guides
No Documents Available
DEW DWS716
Overview
DEW DWS716
The 12-in Double-Bevel Compound Miter Saw is powered by a 15 Amp motor that drives 3,800 rpm to deliver extended power and durability. This saw features a stainless-steel miter detent plate with 14 positive stops and cam miter lock system that provides repeatable accuracy and durability with easy adjustments. Tall sliding fences support 6-1/2-in of base molding vertically and 6-5/8-in of crown molding vertically nested. High-efficiency dust duct is concentrated at the point of cut for maximum collection. The lightweight design and built-in carry handle provide portability.
Also known as: 885911605366, DWS716
Features & Benefits
- Stainless steel miter detent plate with 14-positive stops delivers repeatable accuracy and work site durability
- Tall sliding fences support crown molding up to 6-5/8-ft nested and base molding up to 6-1/2-ft vertically against fence
- Double-bevel design allows saw to bevel 0° - 48° to the left and right with positive stops at 0 degrees, 22.5 degrees, 33.9 degrees, and 45 degrees
- 0 Degrees - 50 degrees left and right miter capacity
- Cam lock miter handle with detent override delivers quick and accurate miter angles
Specifications
No Specifications Available