![B&d Dw3161 6-1/2in Dia 18tpi Series B&d Dw3161 6-1/2in Dia 18tpi Series](https://rexel-cdn.com/products/100790d669d1ea4781d8ab88891b02a198c3966e.jpg?i=D563E29C-A204-45F2-AC7F-79C2556DB186&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Diameter: 6-1/2in, Number Of Teeth: 18, Arbor Size: 5/8in, Hook Angle: +25deg, Kerf: 0.071in, Plate Thickness: 0.045in
Overview
Diameter: 6-1/2in, Number Of Teeth: 18, Arbor Size: 5/8in, Hook Angle: +25deg, Kerf: 0.071in, Plate Thickness: 0.045in
The DeWalt circular saw blade is a professional-grade 6.5 In., 0.625 In. arbor (with diamond knock-out), 18-tooth saw blade tipped with tough tungsten carbide to stay sharper longer and a thin kerf design for smoother cuts. This series 20 circular blade features ribbed heat vents which allow the blade to run cooler, reducing unwanted flexing and binding; an anti-stick coating reduces friction and gum-up to give you reliable, fast performance.
Also known as: DW3161
Specifications
Type: | Circular Saw Blade |
Diameter: | 6 1/2 in |
Type: | Circular Saw Blade |
Diameter: | 6 1/2 in |
Customer Reviews
No reviews for this product
(0)